1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
21158-2118
Oil Seal - Solid, 2.875 in Shaft Dia., 3.751 in OD, 0.375 in Overall Width
MI ITEM #
03197513
MFR #
21158-2118
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN 21158-2118
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
21158-2118
Oil Seal - Solid, 2.875 in Shaft Dia., 3.751 in OD, 0.375 in Overall Width
MI ITEM #
03197513
MFR #
21158-2118
Mfr description
21158-2118 OIL SEAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Outside Diameter
3.751 in
Overall Width
0.375 in
Shaft Diameter
2.875 in
Weight
0.26 lbs
Details
Lip Type
Single Lip with Finger Spring
Manufacturer Upc Number
053893036939
Solid / Split
Solid
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items