Motion
21158-2047

TIMKEN
21158-2047

Oil Seal - Solid, 2.750 in Shaft Dia., 3.875 in OD, 0.375 in Overall Width
MI ITEM #03197524
MFR #21158-2047
List Price$90.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
21158-2047

Oil Seal - Solid, 2.750 in Shaft Dia., 3.875 in OD, 0.375 in Overall Width
MI ITEM #03197524
MFR #21158-2047

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.69/each for your price

Overview

Mfr description
21158-2047 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.750 in
  • Outside Diameter
    3.875 in
  • Overall Width
    0.375 in
  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893267890
  • Weight
    0.28 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought