Motion
21158-1873

TIMKEN
21158-1873

Oil Seal - Solid, 2.563 in Shaft Dia., 3.250 in OD, 0.375 in Overall Width
MI ITEM #03197559
MFR #21158-1873
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
21158-1873

Oil Seal - Solid, 2.563 in Shaft Dia., 3.250 in OD, 0.375 in Overall Width
MI ITEM #03197559
MFR #21158-1873

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21158-1873 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.563 in
  • Outside Diameter
    3.250 in
  • Overall Width
    0.375 in
  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893035550
  • Weight
    0.22 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought