Motion
21158-1870

TIMKEN
21158-1870

Oil Seal - Solid, 2.563 in Shaft Dia., 3.246 in OD, 3.246 in Overall Width
MI ITEM #03197560
MFR #21158-1870
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
21158-1870

Oil Seal - Solid, 2.563 in Shaft Dia., 3.246 in OD, 3.246 in Overall Width
MI ITEM #03197560
MFR #21158-1870

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21158-1870 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.563 in
  • Outside Diameter
    3.246 in
  • Overall Width
    3.246 in
  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893035543
  • Weight
    0.22 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought