Specifications
Dimensions
- Outside Diameter3.372 in
- Overall Width0.375 in
- Shaft Diameter2.500 in
- Weight0.24 lbs
Details
- Lip TypeSingle Lip with Finger Spring
- Manufacturer Upc Number053893034881
- Model Number63
- Solid / SplitSolid
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)