Motion
21158-1120

TIMKEN
21158-1120

Oil Seal - Solid, 1.938 in Shaft Dia., 2.750 in OD, 0.375 in Overall Width
MI ITEM #03197716
MFR #21158-1120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
21158-1120

Oil Seal - Solid, 1.938 in Shaft Dia., 2.750 in OD, 0.375 in Overall Width
MI ITEM #03197716
MFR #21158-1120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    2.750 in
  • Overall Width
    0.375 in
  • Shaft Diameter
    1.938 in
  • Weight
    0.21 lbs

Details

  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893031897
  • Model Number
    63
  • Solid / Split
    Solid

Overview

Mfr description
21158-1120 OIL SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought