Motion
21158-0862

TIMKEN
21158-0862

Oil Seal - Solid, 1.719 in Shaft Dia., 2.437 in OD, 0.375 in Overall Width
MI ITEM #03197767
MFR #21158-0862
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
21158-0862

Oil Seal - Solid, 1.719 in Shaft Dia., 2.437 in OD, 0.375 in Overall Width
MI ITEM #03197767
MFR #21158-0862

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21158-0862 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.719 in
  • Outside Diameter
    2.437 in
  • Overall Width
    0.375 in
  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893030920
  • Weight
    0.19 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text