Motion
21158-0769

TIMKEN
21158-0769

Oil Seal - Solid, 1.625 in Shaft Dia., 2.500 in OD, 0.375 in Overall Width
MI ITEM #03197788
MFR #21158-0769
Price$58.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
21158-0769

Oil Seal - Solid, 1.625 in Shaft Dia., 2.500 in OD, 0.375 in Overall Width
MI ITEM #03197788
MFR #21158-0769

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58.27/each

Specifications

Dimensions

  • Outside Diameter
    2.500 in
  • Overall Width
    0.375 in
  • Shaft Diameter
    1.625 in
  • Weight
    0.21 lbs

Details

  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893030722
  • Solid / Split
    Solid

Overview

Mfr description
21158-0769 OIL SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought