Motion
21158-0667

TIMKEN
21158-0667

Oil Seal - Solid, 1.500 in Shaft Dia., 2.756 in OD, 0.375 in Overall Width
Mi Item #03197806
MFR #21158-0667
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
21158-0667

Oil Seal - Solid, 1.500 in Shaft Dia., 2.756 in OD, 0.375 in Overall Width
Mi Item #03197806
MFR #21158-0667

Mfr description
21158-0667 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    2.756 in
  • Overall Width
    0.375 in
  • Shaft Diameter
    1.500 in
  • Weight
    0.24 lbs

Details

  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893030166
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)