1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
21158-0598
37 mm Shaft Dia., 60 mm OD, 10 mm Overall Width
MI ITEM #
03197824
MFR #
21158-0598
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN 21158-0598
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
21158-0598
37 mm Shaft Dia., 60 mm OD, 10 mm Overall Width
MI ITEM #
03197824
MFR #
21158-0598
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
21158-0598 OIL SEAL
Specifications
Shaft Diameter
37 mm
Outside Diameter
60 mm
Overall Width
10 mm
Lip Type
Single Lip
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data