1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
21158-0541
35 mm Shaft Dia., 54 mm OD, 10 mm Overall Width
Mi Item #
03197841
MFR #
21158-0541
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN 21158-0541
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
21158-0541
35 mm Shaft Dia., 54 mm OD, 10 mm Overall Width
Mi Item #
03197841
MFR #
21158-0541
Mfr description
21158-0541 OIL SEAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Outside Diameter
54 mm
Overall Width
10 mm
Shaft Diameter
35 mm
Details
Lip Type
Single Lip
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items