Specifications
Dimensions
- Outside Diameter2.000 in
- Overall Width0.375 in
- Shaft Diameter1.250 in
- Weight0.18 lbs
Details
- Lip TypeSingle Lip with Finger Spring
- Manufacturer Upc Number053893027739
- Model Number63
- Solid / SplitSolid
Overview
Mfr description
21158-0427 OIL SEAL