1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
21158-0089
Oil Seal - Solid, 0.625 in Shaft Dia., 1.250 in OD, 0.313 in Overall Width
MI ITEM #
03197996
MFR #
21158-0089
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN 21158-0089
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
21158-0089
Oil Seal - Solid, 0.625 in Shaft Dia., 1.250 in OD, 0.313 in Overall Width
MI ITEM #
03197996
MFR #
21158-0089
Mfr description
21158-0089 OIL SEAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Outside Diameter
1.250 in
Overall Width
0.313 in
Shaft Diameter
0.625 in
Weight
0.14 lbs
Details
Lip Type
Single Lip with Finger Spring
Manufacturer Upc Number
053893022840
Solid / Split
Solid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items