Motion
24125-1814

TIMKEN
24125-1814

Oil Seal - Solid, 1.969 in Shaft Dia., 2.559 in OD, 0.394 in Overall Width
MI ITEM #03198060
MFR #24125-1814
List Price$497.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
24125-1814

Oil Seal - Solid, 1.969 in Shaft Dia., 2.559 in OD, 0.394 in Overall Width
MI ITEM #03198060
MFR #24125-1814

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$497.53/each for your price

Overview

Mfr description
24125-1814 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.969 in
  • Outside Diameter
    2.559 in
  • Overall Width
    0.394 in
  • Lip Type
    Single Lip without Spring
  • Manufacturer Upc Number
    053893588810
  • Weight
    0.26 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text