Motion
21086-9780

TIMKEN
21086-9780

Oil Seal - Solid, 6.500 in Shaft Dia., 7.500 in OD, 0.563 in Overall Width
Mi Item #03198284
MFR #21086-9780
Price$419.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
21086-9780

Oil Seal - Solid, 6.500 in Shaft Dia., 7.500 in OD, 0.563 in Overall Width
Mi Item #03198284
MFR #21086-9780

Mfr description
21086-9780 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$419.63/each

Specifications

Dimensions

  • Outside Diameter
    7.500 in
  • Overall Width
    0.563 in
  • Shaft Diameter
    6.500 in
  • Weight
    0.87 lbs

Details

  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893220109
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)