Motion
21096-3428

TIMKEN
21096-3428

Oil Seal - Solid, 6.500 in Shaft Dia., 7.625 in OD, 0.625 in Overall Width
MI ITEM #03198314
MFR #21096-3428
List Price$874.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
21096-3428

Oil Seal - Solid, 6.500 in Shaft Dia., 7.625 in OD, 0.625 in Overall Width
MI ITEM #03198314
MFR #21096-3428

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$874.13/each for your price

Overview

Mfr description
21096-3428 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    6.500 in
  • Outside Diameter
    7.625 in
  • Overall Width
    0.625 in
  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893208534
  • Weight
    1.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought