Motion
22627-8630

TIMKEN
22627-8630

Oil Seal - Solid, 4.875 in Shaft Dia., 6.000 in OD, 0.906 in Overall Width
MI ITEM #03198347
MFR #22627-8630
Your Price$433.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22627-8630

Oil Seal - Solid, 4.875 in Shaft Dia., 6.000 in OD, 0.906 in Overall Width
MI ITEM #03198347
MFR #22627-8630

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$433.50/each(List $624.24)

Overview

Mfr description
22627-8630 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    4.875 in
  • Outside Diameter
    6.000 in
  • Overall Width
    0.906 in
  • Lip Type
    Multi-Lip with Finger Spring
  • Manufacturer Upc Number
    053893002729
  • Weight
    1.12 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text