Motion
22627-6799

TIMKEN
22627-6799

Oil Seal - Solid, 4.000 in Shaft Dia., 5.000 in OD, 0.906 in Overall Width
Mi Item #03198369
MFR #22627-6799
Price$435.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22627-6799

Oil Seal - Solid, 4.000 in Shaft Dia., 5.000 in OD, 0.906 in Overall Width
Mi Item #03198369
MFR #22627-6799

Mfr description
22627-6799 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$435.26/each

Specifications

Dimensions

  • Outside Diameter
    5.000 in
  • Overall Width
    0.906 in
  • Shaft Diameter
    4.000 in
  • Weight
    0.96 lbs

Details

  • Lip Type
    Multi-Lip with Finger Spring
  • Manufacturer Upc Number
    053893574530
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)