1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
21086-4012
Solid, 267 mm Shaft Dia., 12.0000 in OD, 19 mm Overall Width
Mi Item #
03198423
MFR #
21086-4012
Price
$929.03
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN 21086-4012
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
21086-4012
Solid, 267 mm Shaft Dia., 12.0000 in OD, 19 mm Overall Width
Mi Item #
03198423
MFR #
21086-4012
Mfr description
21086-4012 OIL SEAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$929
.03
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
12.0000 in
Overall Width
19 mm
Shaft Diameter
267 mm
Details
Lip Type
Single Lip
Solid / Split
Solid
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items