Motion
21086-3718

TIMKEN
21086-3718

Oil Seal - Solid, 12.875 in Shaft Dia., 14.750 in OD, 1.000 in Overall Width
MI ITEM #03198450
MFR #21086-3718
List Price$2,201.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
21086-3718

Oil Seal - Solid, 12.875 in Shaft Dia., 14.750 in OD, 1.000 in Overall Width
MI ITEM #03198450
MFR #21086-3718

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,201.08/each for your price

Overview

Mfr description
21086-3718 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    12.875 in
  • Outside Diameter
    14.750 in
  • Overall Width
    1.000 in
  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893216713
  • Weight
    2.94 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought