Motion
21086-3691

TIMKEN
21086-3691

Oil Seal - Solid, 11.000 in Shaft Dia., 12.000 in OD, 0.625 in Overall Width
MI ITEM #03198463
MFR #21086-3691
Your Price$787.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
21086-3691

Oil Seal - Solid, 11.000 in Shaft Dia., 12.000 in OD, 0.625 in Overall Width
MI ITEM #03198463
MFR #21086-3691

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$787.69/each(List $1,063.95)

Overview

Mfr description
21086-3691 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    11.000 in
  • Outside Diameter
    12.000 in
  • Overall Width
    0.625 in
  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893017341
  • Weight
    1.88 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text