Motion
21086-3664

TIMKEN
21086-3664

Oil Seal - Solid, 10.000 in Shaft Dia., 11.500 in OD, 0.563 in Overall Width
MI ITEM #03198476
MFR #21086-3664
Your Price$705.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
21086-3664

Oil Seal - Solid, 10.000 in Shaft Dia., 11.500 in OD, 0.563 in Overall Width
MI ITEM #03198476
MFR #21086-3664

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$705.27/each(List $973.27)

Overview

Mfr description
21086-3664 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    10.000 in
  • Outside Diameter
    11.500 in
  • Overall Width
    0.563 in
  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893016986
  • Weight
    1.62 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought