1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
21086-3518
Solid, 184 mm Shaft Dia., 210 mm OD, 16 mm Overall Width
MI ITEM #
03198545
MFR #
21086-3518
List Price
$485.04
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN 21086-3518
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
21086-3518
Solid, 184 mm Shaft Dia., 210 mm OD, 16 mm Overall Width
MI ITEM #
03198545
MFR #
21086-3518
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$485.04
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
21086-3518 OIL SEAL
Specifications
Solid / Split
Solid
Shaft Diameter
184 mm
Outside Diameter
210 mm
Overall Width
16 mm
Lip Type
Single Lip
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data