Motion
21086-3492

TIMKEN
21086-3492

Oil Seal - Solid, 7.000 in Shaft Dia., 8.000 in OD, 0.625 in Overall Width
Mi Item #03198558
MFR #21086-3492
Price$480.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
21086-3492

Oil Seal - Solid, 7.000 in Shaft Dia., 8.000 in OD, 0.625 in Overall Width
Mi Item #03198558
MFR #21086-3492

Mfr description
21086-3492 OIL SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$480.56/each

Specifications

Dimensions

  • Outside Diameter
    8.000 in
  • Overall Width
    0.625 in
  • Shaft Diameter
    7.000 in
  • Weight
    1.10 lbs

Details

  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893013428
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)