Motion
21086-3460

TIMKEN
21086-3460

Oil Seal - Solid, 6.750 in Shaft Dia., 8.000 in OD, 0.625 in Overall Width
MI ITEM #03198568
MFR #21086-3460
List Price$454.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
21086-3460

Oil Seal - Solid, 6.750 in Shaft Dia., 8.000 in OD, 0.625 in Overall Width
MI ITEM #03198568
MFR #21086-3460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$454.65/each for your price

Overview

Mfr description
21086-3460 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    6.750 in
  • Outside Diameter
    8.000 in
  • Overall Width
    0.625 in
  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893013008
  • Weight
    1.18 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text