1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
21086-3351
Oil Seal - Solid, 5.938 in Shaft Dia., 7.625 in OD, 0.500 in Overall Width
MI ITEM #
03198605
MFR #
21086-3351
Price
$436.93
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN 21086-3351
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
21086-3351
Oil Seal - Solid, 5.938 in Shaft Dia., 7.625 in OD, 0.500 in Overall Width
MI ITEM #
03198605
MFR #
21086-3351
Mfr description
21086-3351 OIL SEAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$436
.93
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
7.625 in
Overall Width
0.500 in
Shaft Diameter
5.938 in
Weight
1.05 lbs
Details
Lip Type
Single Lip with Finger Spring
Manufacturer Upc Number
053893206325
Solid / Split
Solid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items