Motion
21086-3200

TIMKEN
21086-3200

Oil Seal - Solid, 5.500 in Shaft Dia., 7.500 in OD, 0.500 in Overall Width
Mi Item #03198634
MFR #21086-3200
Price$304.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
21086-3200

Oil Seal - Solid, 5.500 in Shaft Dia., 7.500 in OD, 0.500 in Overall Width
Mi Item #03198634
MFR #21086-3200

Mfr description
21086-3200 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.08/each

Specifications

Dimensions

  • Outside Diameter
    7.500 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    5.500 in
  • Weight
    1.14 lbs

Details

  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893011523
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)