Motion
21086-2954

TIMKEN
21086-2954

Oil Seal - Solid, 5.063 in Shaft Dia., 6.125 in OD, 0.500 in Overall Width
MI ITEM #03198671
MFR #21086-2954
List Price$271.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
21086-2954

Oil Seal - Solid, 5.063 in Shaft Dia., 6.125 in OD, 0.500 in Overall Width
MI ITEM #03198671
MFR #21086-2954

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$271.31/each for your price

Overview

Mfr description
21086-2954 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    5.063 in
  • Outside Diameter
    6.125 in
  • Overall Width
    0.500 in
  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893009544
  • Weight
    0.65 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text