Motion
21086-2708

TIMKEN
21086-2708

Oil Seal - Solid, 4.375 in Shaft Dia., 5.375 in OD, 0.500 in Overall Width
MI ITEM #03198745
MFR #21086-2708
List Price$207.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
21086-2708

Oil Seal - Solid, 4.375 in Shaft Dia., 5.375 in OD, 0.500 in Overall Width
MI ITEM #03198745
MFR #21086-2708

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$207.31/each for your price

Overview

Mfr description
21086-2708 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    4.375 in
  • Outside Diameter
    5.375 in
  • Overall Width
    0.500 in
  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893008134
  • Weight
    0.54 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought