Motion
21086-2522

TIMKEN
21086-2522

Oil Seal - Solid, 3.938 in Shaft Dia., 5.125 in OD, 0.500 in Overall Width
MI ITEM #03198789
MFR #21086-2522
Price$174.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
21086-2522

Oil Seal - Solid, 3.938 in Shaft Dia., 5.125 in OD, 0.500 in Overall Width
MI ITEM #03198789
MFR #21086-2522

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$174.56/each

Specifications

Dimensions

  • Outside Diameter
    5.125 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    3.938 in
  • Weight
    0.57 lbs

Details

  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893006758
  • Solid / Split
    Solid

Overview

Mfr description
21086-2522 OIL SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought