Motion
21086-2180

TIMKEN
21086-2180

Oil Seal - Solid, 3.000 in Shaft Dia., 4.249 in OD, 3.000 in Overall Width
MI ITEM #03198884
MFR #21086-2180
List Price$119.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
21086-2180

Oil Seal - Solid, 3.000 in Shaft Dia., 4.249 in OD, 3.000 in Overall Width
MI ITEM #03198884
MFR #21086-2180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.50/each for your price

Overview

Mfr description
21086-2180 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.000 in
  • Outside Diameter
    4.249 in
  • Overall Width
    3.000 in
  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893002842
  • Weight
    0.49 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought