1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
29602-4425
Oil Seal - Solid, 3.250 in Shaft Dia., 4.500 in OD, 0.700 in Overall Width
MI ITEM #
03198931
MFR #
29602-4425
List Price
$1,882.48
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN 29602-4425
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
29602-4425
Oil Seal - Solid, 3.250 in Shaft Dia., 4.500 in OD, 0.700 in Overall Width
MI ITEM #
03198931
MFR #
29602-4425
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,882.48
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
29602-4425 OIL SEAL
Specifications
Solid / Split
Solid
Shaft Diameter
3.250 in
Outside Diameter
4.500 in
Overall Width
0.700 in
Manufacturer Upc Number
053893334356
Weight
2.01 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought