1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
29516-7100
Oil Seal - Solid, 4.938 in Shaft Dia., 5.980 in OD, 1.056 in Overall Width
MI ITEM #
03199132
MFR #
29516-7100
Your Price
$1,787.52
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN 29516-7100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
29516-7100
Oil Seal - Solid, 4.938 in Shaft Dia., 5.980 in OD, 1.056 in Overall Width
MI ITEM #
03199132
MFR #
29516-7100
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,787.52
/each
(List
$2,681.28
)
Qty
Add to Cart
Overview
Mfr description
29516-7100 OIL SEAL
Specifications
Solid / Split
Solid
Shaft Diameter
4.938 in
Outside Diameter
5.980 in
Overall Width
1.056 in
Manufacturer Upc Number
053893324319
Weight
0.54 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought