1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
29516-7094
Oil Seal - Solid, 2.688 in Shaft Dia., 3.563 in OD, 0.995 in Overall Width
MI ITEM #
03199143
MFR #
29516-7094
Price
$1,332.50
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN 29516-7094
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
29516-7094
Oil Seal - Solid, 2.688 in Shaft Dia., 3.563 in OD, 0.995 in Overall Width
MI ITEM #
03199143
MFR #
29516-7094
Mfr description
29516-7094 OIL SEAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,332
.50
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
3.563 in
Overall Width
0.995 in
Shaft Diameter
2.688 in
Weight
0.49 lbs
Details
Manufacturer Upc Number
053893041223
Solid / Split
Solid
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items