1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
29516-7082
Oil Seal - Solid, 2.438 in Shaft Dia., 3.188 in OD, 0.976 in Overall Width
MI ITEM #
03199153
MFR #
29516-7082
Price
$875.76
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN 29516-7082
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
29516-7082
Oil Seal - Solid, 2.438 in Shaft Dia., 3.188 in OD, 0.976 in Overall Width
MI ITEM #
03199153
MFR #
29516-7082
Mfr description
29516-7082 OIL SEAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$875
.76
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
3.188 in
Overall Width
0.976 in
Shaft Diameter
2.438 in
Weight
0.24 lbs
Details
Manufacturer Upc Number
053893041001
Solid / Split
Solid
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items