Motion
29507-2808

TIMKEN
29507-2808

Oil Seal - Solid, 4.625 in Shaft Dia., 5.625 in OD, 0.625 in Overall Width
MI ITEM #03199248
MFR #29507-2808
Price$1,490.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
29507-2808

Oil Seal - Solid, 4.625 in Shaft Dia., 5.625 in OD, 0.625 in Overall Width
MI ITEM #03199248
MFR #29507-2808

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,490.09/each

Specifications

Dimensions

  • Outside Diameter
    5.625 in
  • Overall Width
    0.625 in
  • Shaft Diameter
    4.625 in
  • Weight
    0.34 lbs

Details

  • Manufacturer Upc Number
    053893318134
  • Solid / Split
    Solid

Overview

Mfr description
29507-2808 OIL SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought