1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
29502-4116
Oil Seal - Solid, 4.125 in Shaft Dia., 5.250 in OD, 0.750 in Overall Width
MI ITEM #
03199588
MFR #
29502-4116
Price
$1,400.32
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN 29502-4116
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
29502-4116
Oil Seal - Solid, 4.125 in Shaft Dia., 5.250 in OD, 0.750 in Overall Width
MI ITEM #
03199588
MFR #
29502-4116
Mfr description
29502-4116 OIL SEAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,400
.32
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
5.250 in
Overall Width
0.750 in
Shaft Diameter
4.125 in
Weight
0.59 lbs
Details
Manufacturer Upc Number
053893300917
Solid / Split
Solid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items