Motion
29502-4111

TIMKEN
29502-4111

Oil Seal - Solid, 2.500 in Shaft Dia., 3.250 in OD, 0.750 in Overall Width
Mi Item #03199593
MFR #29502-4111
Price$851.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
29502-4111

Oil Seal - Solid, 2.500 in Shaft Dia., 3.250 in OD, 0.750 in Overall Width
Mi Item #03199593
MFR #29502-4111

Mfr description
29502-4111 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$851.34/each

Specifications

Dimensions

  • Outside Diameter
    3.250 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    2.500 in
  • Weight
    0.32 lbs

Details

  • Manufacturer Upc Number
    053893040943
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)