1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
29502-4108
Oil Seal - Solid, 1.125 in Shaft Dia., 2.000 in OD, 0.750 in Overall Width
MI ITEM #
03199596
MFR #
29502-4108
Your Price
$262.77
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN 29502-4108
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
29502-4108
Oil Seal - Solid, 1.125 in Shaft Dia., 2.000 in OD, 0.750 in Overall Width
MI ITEM #
03199596
MFR #
29502-4108
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$262.77
/each
(List
$362.63
)
Qty
Add to Cart
Overview
Mfr description
29502-4108 OIL SEAL
Specifications
Solid / Split
Solid
Shaft Diameter
1.125 in
Outside Diameter
2.000 in
Overall Width
0.750 in
Manufacturer Upc Number
053893040905
Weight
0.22 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data