1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
29502-4107
Oil Seal - Solid, 1.750 in Shaft Dia., 2.875 in OD, 0.750 in Overall Width
MI ITEM #
03199597
MFR #
29502-4107
Price
$408.63
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN 29502-4107
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
29502-4107
Oil Seal - Solid, 1.750 in Shaft Dia., 2.875 in OD, 0.750 in Overall Width
MI ITEM #
03199597
MFR #
29502-4107
Mfr description
29502-4107 OIL SEAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$408
.63
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
2.875 in
Overall Width
0.750 in
Shaft Diameter
1.750 in
Weight
0.35 lbs
Details
Manufacturer Upc Number
053893040899
Solid / Split
Solid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items