Motion
29502-4104

TIMKEN
29502-4104

Oil Seal - Solid, 1.3750 in Shaft Dia., 2.835 in OD, 0.750 in Overall Width
MI ITEM #03199598
MFR #29502-4104
Price$307.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
29502-4104

Oil Seal - Solid, 1.3750 in Shaft Dia., 2.835 in OD, 0.750 in Overall Width
MI ITEM #03199598
MFR #29502-4104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$307.78/each

Specifications

Dimensions

  • Outside Diameter
    2.835 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    1.3750 in
  • Weight
    0.40 lbs

Details

  • Manufacturer Upc Number
    053893040875
  • Solid / Split
    Solid

Overview

Mfr description
29502-4104 OIL SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought