Motion
24620-2215

TIMKEN
24620-2215

Oil Seal - Solid, 3.150 in Shaft Dia., 4.134 in OD, 0.512 in Overall Width
MI ITEM #03199797
MFR #24620-2215
List Price$100.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
24620-2215

Oil Seal - Solid, 3.150 in Shaft Dia., 4.134 in OD, 0.512 in Overall Width
MI ITEM #03199797
MFR #24620-2215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.90/each for your price

Overview

Mfr description
24620-2215 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.150 in
  • Outside Diameter
    4.134 in
  • Overall Width
    0.512 in
  • Lip Type
    Multi-Lip with Finger Spring
  • Manufacturer Upc Number
    053893140773
  • Weight
    0.14 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text