Motion
24600-1204

TIMKEN
24600-1204

Oil Seal - Solid, 2.0000 in Shaft Dia., 3.0000 in OD, 0.3750 in Overall Width, 26 Design, MILL-RIGHT N Lip Material
MI ITEM #03199987
MFR #24600-1204
Price$61.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
24600-1204

Oil Seal - Solid, 2.0000 in Shaft Dia., 3.0000 in OD, 0.3750 in Overall Width, 26 Design, MILL-RIGHT N Lip Material
MI ITEM #03199987
MFR #24600-1204

Mfr description
24600-1204 OIL SEAL
  • High-performance seal
  • Solid or Split design
  • Reverse bevel lip design prevents lip rollover
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.87/each

Specifications

Dimensions

  • Outside Diameter
    3.0000 in
  • Overall Width
    0.3750 in
  • Shaft Diameter
    2.0000 in

Details

  • Design Type
    26
  • Lip Material
    MILL-RIGHT N
  • Lip Type
    Single Lip
  • Material
    Nitrile
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5000 ft/min
  • Maximum Temperature
    200 °C
  • Number of Lips
    1
  • Seal Type
    Single Lip
  • Solid / Split
    Solid
  • Spring Material
    302SS
  • Style
    Model 26

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)