Motion
24600-0842

TIMKEN
24600-0842

Oil Seal - Solid, 1.125 in Shaft Dia., 2.001 in OD, 0.375 in Overall Width
MI ITEM #03199996
MFR #24600-0842
List Price$46.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
24600-0842

Oil Seal - Solid, 1.125 in Shaft Dia., 2.001 in OD, 0.375 in Overall Width
MI ITEM #03199996
MFR #24600-0842

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.97/each for your price

Overview

Mfr description
24600-0842 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.125 in
  • Outside Diameter
    2.001 in
  • Overall Width
    0.375 in
  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893149578
  • Weight
    0.12 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought