Motion
25054-9979

TIMKEN
25054-9979

Oil Seal - Solid, 18.750 in Shaft Dia., 19.750 in OD, 0.500 in Overall Width
MI ITEM #03200053
MFR #25054-9979
List Price$2,528.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
25054-9979

Oil Seal - Solid, 18.750 in Shaft Dia., 19.750 in OD, 0.500 in Overall Width
MI ITEM #03200053
MFR #25054-9979

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,528.72/each for your price

Overview

Mfr description
25054-9979 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    18.750 in
  • Outside Diameter
    19.750 in
  • Overall Width
    0.500 in
  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893451794
  • Weight
    2.09 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text