Motion
25006-3355

TIMKEN
25006-3355

Oil Seal - Solid, 6.000 in Shaft Dia., 7.000 in OD, 0.500 in Overall Width
MI ITEM #03200189
MFR #25006-3355
List Price$1,737.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
25006-3355

Oil Seal - Solid, 6.000 in Shaft Dia., 7.000 in OD, 0.500 in Overall Width
MI ITEM #03200189
MFR #25006-3355

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,737.49/each for your price

Overview

Mfr description
25006-3355 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    6.000 in
  • Outside Diameter
    7.000 in
  • Overall Width
    0.500 in
  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893079219
  • Weight
    0.55 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text