Motion
25003-6324

TIMKEN
25003-6324

Oil Seal - Solid, 14.000 in Shaft Dia., 15.750 in OD, 0.500 in Overall Width
MI ITEM #03200464
MFR #25003-6324
Price$1,922.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
25003-6324

Oil Seal - Solid, 14.000 in Shaft Dia., 15.750 in OD, 0.500 in Overall Width
MI ITEM #03200464
MFR #25003-6324

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,922.29/each

Specifications

Dimensions

  • Outside Diameter
    15.750 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    14.000 in
  • Weight
    2.04 lbs

Details

  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893429069
  • Solid / Split
    Solid

Overview

Mfr description
25003-6324 OIL SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought