1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
25003-5731
Split, 176 mm Shaft Dia., 8.0000 in OD, 16 mm Overall Width
MI ITEM #
03200487
MFR #
25003-5731
Your Price
$352.38
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN 25003-5731
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
25003-5731
Split, 176 mm Shaft Dia., 8.0000 in OD, 16 mm Overall Width
MI ITEM #
03200487
MFR #
25003-5731
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$352.38
/each
(List
$419.32
)
Qty
Add to Cart
Overview
Mfr description
25003-5731 OIL SEAL
Specifications
Solid / Split
Split
Shaft Diameter
176 mm
Outside Diameter
8.0000 in
Overall Width
16 mm
Lip Type
Single Lip
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data