Motion
25003-3830

TIMKEN
25003-3830

Oil Seal - Solid, 34.500 in Shaft Dia., 36.500 in OD, 1.000 in Overall Width
MI ITEM #03200720
MFR #25003-3830
List Price$5,369.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
25003-3830

Oil Seal - Solid, 34.500 in Shaft Dia., 36.500 in OD, 1.000 in Overall Width
MI ITEM #03200720
MFR #25003-3830

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,369.22/each for your price

Overview

Mfr description
25003-3830 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    34.500 in
  • Outside Diameter
    36.500 in
  • Overall Width
    1.000 in
  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893414522
  • Weight
    5.97 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought