Motion
25003-3563

TIMKEN
25003-3563

Oil Seal - Solid, 13.875 in Shaft Dia., 14.875 in OD, 0.500 in Overall Width
MI ITEM #03200753
MFR #25003-3563
List Price$1,798.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
25003-3563

Oil Seal - Solid, 13.875 in Shaft Dia., 14.875 in OD, 0.500 in Overall Width
MI ITEM #03200753
MFR #25003-3563

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,798.55/each for your price

Overview

Mfr description
25003-3563 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    13.875 in
  • Outside Diameter
    14.875 in
  • Overall Width
    0.500 in
  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893081922
  • Weight
    1.47 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text